H10B24 X 1-3/16
TSUBAKI H10B24 X 1-3/16
Roller Chain Sprocket; 1-3/16" Bore; 10B-1 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 5.123" Outside Diameter; 4.788" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
No parte
10B24F-1C
Nº de pieza de BDI
22379134
PRECIO
$ 95.89 / CU
$ 201.31 / CU
INVENTARIO: