NS820-27T 1IN KWSS
REXNORD NS820-27T 1IN KWSS
Conveying Chain Sprocket; 1" Bore; 1-1/2" Pitch; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB Modular - Flat Top Size; 27 Teeth; A-No Hub Type; Finished Bore; Round; 6.56" Outside Diameter; 6.504" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; Keyway
No parte
10028650
Nº de pieza de BDI
21563848
PRECIO
$ 149.76 / CU
$ 221.13 / CU
INVENTARIO: