RS08B-1 RIV 100'
TSUBAKI RS08B-1 RIV 100'
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
No parte
RS08BR100
Nº de pieza de BDI
904751
PRECIO
$ 1,766.15 / REEL
$ 2,940.00 / REEL
INVENTARIO: