SX255-6 3-3/8 SLD900
TIMKEN LOVEJOY SX255-6 3-3/8 SLD900
Coupling Hub; 3-1/8" Bore; 6.12" Hub Diameter; Disc Coupling; Shaft; Finished Bore; Steel; 10.04" Flange Outside Diameter; 10.04" Outside Diameter; 4.53" Length Thru Bore; 255-6; Shaft Locking Device; No Bushing; No Keyway; Unbalanced 3080 | Balanced 7700RPM Max Speed; 90300In-Lbs Torque
No parte
SX255-6 3-3/8 SLD900
Nº de pieza de BDI
19074673
PRECIO
INVENTARIO: