20906 / 2.086X2.685X0.276 HMSA7 R
SKF 20906 / 2.086X2.685X0.276 HMSA7 R
Lip Seal; 2.086" Shaft Dia; 2.685" Housing Bore; 0.276" Nominal Width; Nitrile Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
No parte
20906
Nº de pieza de BDI
1245860
PRECIO
$ 10.21 / CU
INVENTARIO: