ENTRAR O REGISTRARSE
Volver al Menú
Volver al Menú
Volver al Menú
COTIZACIONES
EXCESO DE INVENTARIO
PEDIDO RÁPIDO
K05543007

K05543007

K05543007

KRYLON K05543007

Enamel Spray Paint Primer; Colormaxx; Gloss Finish; True Blue Color; 12 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Premium Coverage And Superior Color With Excellent Adhesion And Durability; Indoor/Outdoor Use With Rust Protection; Big Button Spray Tip With Spray Any Way Capabilities; Dries In 10 Minutes Or Less; Krylon Colormaxx Spray Paint Provides Brilliant, On-Trend Colors In A Variety Of Sheens; This Product Has Smooth Application With Added Rust Protection; The Easy Push Big Button Tip Provides The Ability To Spray At Any Angle For Fast Coverage To Get Your Project Done

No parte

K05543007

Nº de pieza de BDI

25139600

PRECIO
$ 11.52 / CU

CTD

INVENTARIO:
48
CATEGORÍA
Marca
Nombre del fabricante
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Cantidad mínima de compra
N/A
Peso / Kilogram
0.47
UNSPSC
31211509
EAN
0724504055433
Nombre
Primer
URL del fabricante
https://www.krylon.com
Peso/LBS
1.029
Detalle del producto
Enamel Spray Paint Primer
Especificaciones del producto
Colormaxx; Gloss Finish; True Blue Color; 12 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Premium Coverage And Superior Color With Excellent Adhesion And Durability; Indoor/Outdoor Use With Rust Protection; Big Button Spray Tip With Spray Any Way Capabilities; Dries In 10 Minutes Or Less; Krylon Colormaxx Spray Paint Provides Brilliant, On-Trend Colors In A Variety Of Sheens; This Product Has Smooth Application With Added Rust Protection; The Easy Push Big Button Tip Provides The Ability To Spray At Any Angle For Fast Coverage To Get Your Project Done
Descripción larga
Enamel Spray Paint Primer; Colormaxx; Gloss Finish; True Blue Color; 12 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Premium Coverage And Superior Color With Excellent Adhesion And Durability; Indoor/Outdoor Use With Rust Protection; Big Button Spray Tip With Spray Any Way Capabilities; Dries In 10 Minutes Or Less; Krylon Colormaxx Spray Paint Provides Brilliant, On-Trend Colors In A Variety Of Sheens; This Product Has Smooth Application With Added Rust Protection; The Easy Push Big Button Tip Provides The Ability To Spray At Any Angle For Fast Coverage To Get Your Project Done