ENTRAR O REGISTRARSE
Volver al Menú
Volver al Menú
Volver al Menú
COTIZACIONES
EXCESO DE INVENTARIO
PEDIDO RÁPIDO

42019

42019

LA-CO 42019

Sealant; 1/2 PT Capacity Volume; Color White; 300 Degree F Flash Point; Packing Type Brush-In-Cap; Physical Form Paste; Quantity 24 Per Case; Resistance Water; Gas; Ammonia; Gasoline; Oil; Specific Gravity 1.48; Stress Resistance 2000PSI; -50 to 500 Degree F Temperature Range; Applicable Materials Metal; PVC; CPVC; ABS; Plastic; Applications Thread

No parte

042019

Nº de pieza de BDI

18507161

PRECIO
$ 29.71 / CU

CTD

INVENTARIO:
70
CATEGORÍA
Marca
Nombre del fabricante
LA-CO INDUSTRIES INC WWW.LACO.COM
Cantidad mínima de compra
N/A
Peso / Kilogram
0.395
UNSPSC
12350000
EAN
0048615420196
Nombre
Sealant
URL del fabricante
https://markal.com
Peso/LBS
0.92
Detalle del producto
Sealant
Especificaciones del producto
1/2 PT Capacity Volume; Color White; 300 Degree F Flash Point; Packing Type Brush-In-Cap; Physical Form Paste; Quantity 24 Per Case; Resistance Water; Gas; Ammonia; Gasoline; Oil; Specific Gravity 1.48; Stress Resistance 2000PSI; -50 to 500 Degree F Temperature Range; Applicable Materials Metal; PVC; CPVC; ABS; Plastic; Applications Thread
Descripción larga
Sealant; 1/2 PT Capacity Volume; Color White; 300 Degree F Flash Point; Packing Type Brush-In-Cap; Physical Form Paste; Quantity 24 Per Case; Resistance Water; Gas; Ammonia; Gasoline; Oil; Specific Gravity 1.48; Stress Resistance 2000PSI; -50 to 500 Degree F Temperature Range; Applicable Materials Metal; PVC; CPVC; ABS; Plastic; Applications Thread