5KH39EN2887X
MARATHON MOTORS 5KH39EN2887X
AC Motor; Pump; 1/3HP; 56J Frame Size; 3600 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.54" Overall Length; 54.5% Efficiency Full Load
No parte
H685
Nº de pieza de BDI
17091787
PRECIO
$ 409.95 / CU
$ 535.00 / CU
INVENTARIO: