ENTRAR O REGISTRARSE
Volver al Menú
Volver al Menú
Volver al Menú
COTIZACIONES
EXCESO DE INVENTARIO
PEDIDO RÁPIDO

PU14-15B-Y

PU14-15B-Y

COILHOSE PNEUMATICS PU14-15B-Y

Hose Assembly; Air; 1/4" Inside Diameter; 15' Length; Yellow; Polyurethane; With 1/4" MNPT Brass Swivel Strain Relief Fitting; 125PSI Maximum Pressure; 13-1/2' Working Length; 33-1/2" Retracted Length; -40 to 165 Degree F Temperature

No parte

PU14-15B-Y

Nº de pieza de BDI

21482840

PRECIO
$ 47.10 / CU

CTD

INVENTARIO:
5
Nombre del fabricante
COILHOSE PNEUMATICS
Cantidad mínima de compra
N/A
Peso / Kilogram
0.32
UNSPSC
40141764
EAN
0029292480772
Nombre
Assembly
String de palabra clave
Hose
Detalle del producto
Hose Assembly
Especificaciones del producto
Air; 1/4" Inside Diameter; 15' Length; Yellow; Polyurethane; With 1/4" MNPT Brass Swivel Strain Relief Fitting; 125PSI Maximum Pressure; 13-1/2' Working Length; 33-1/2" Retracted Length; -40 to 165 Degree F Temperature
Descripción larga
Hose Assembly; Air; 1/4" Inside Diameter; 15' Length; Yellow; Polyurethane; With 1/4" MNPT Brass Swivel Strain Relief Fitting; 125PSI Maximum Pressure; 13-1/2' Working Length; 33-1/2" Retracted Length; -40 to 165 Degree F Temperature