NGE828-K325
SYSTEM PLAST NGE828-K325
Plate Top Chain; 828; Plastic with Plastic Top; 1-1/2" Chain Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; New Generation Material Type; Stainless Steel Pin Material; 1.66" Base Width; 0.15" Plate Thickness; 0.58" Plate Height; Straight Plate Shape; 0.28" Pin Diameter
No parte
AA1100250
Nº de pieza de BDI
24481514
PRECIO
$ 263.42 / Crate
$ 299.90 / Crate
INVENTARIO: