NGE828-K330
SYSTEM PLAST NGE828-K330
Plate Top Chain; 828; Plastic with Plastic Top; 1-1/2" Chain Pitch; 3.3" Chain Width; Straight Running | Back Flexing; New Generation Material Type; Stainless Steel Pin Material; 1.66" Base Width; 0.15" Plate Thickness; 0.58" Plate Height; Straight Plate Shape; 0.28" Pin Diameter
No parte
AA1100251
Nº de pieza de BDI
24481588
PRECIO
$ 268.80 / Crate
$ 306.00 / Crate
INVENTARIO: