N4700-12T 2-1/2 S POM
REXNORD N4700-12T 2-1/2 S POM
Conveying Chain Sprocket; 2-1/2" Bore; 1-1/2" Pitch; 4705 | 4706 | 4707 | 5705 | 5706 Modular - Flat Top Size; 12 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 5-3/4" Outside Diameter; 5.796" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; No Keyway
No parte
10013537
Nº de pieza de BDI
22370334
PRECIO
$ 59.83 / CU
$ 88.35 / CU
INVENTARIO: