50B57F X 1-3/4
TSUBAKI 50B57F X 1-3/4
Roller Chain Sprocket; 1-3/4" Bore; 50 Chain; 57 Teeth; 1 Row of Teeth; Hardened Teeth; 11-45/64" Outside Diameter; 11.346" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
No parte
50B57F-1L
Nº de pieza de BDI
915315
PRECIO
$ 147.47 / CU
$ 309.59 / CU
INVENTARIO: