240RIV
DRIVES 240RIV
Roller Chain; 240 Chain Size; Riveted; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1.864" Roller Width; 3/8" Plate Thickness; 2.812" Plate Height; Curved; 0.937" Pin Diameter
No parte
101921350
Nº de pieza de BDI
300049
PRECIO
$ 5,014.91 / Crate
$ 6,053.80 / Crate
INVENTARIO: