A2060NP C/L SC
TSUBAKI A2060NP C/L SC
Chain Link; 2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Curved; 15/64" Pin Diameter
No parte
A2060NPCLSC
Nº de pieza de BDI
21839579
PRECIO
$ 7.70 / CU
$ 12.82 / CU
INVENTARIO: