C2060H RIV 10 BX
REXNORD C2060H RIV 10 BX
Roller Chain; C2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 0.09" Plate Thickness; 0.68" Plate Height; Straight; 15/64" Pin Diameter
No parte
C2060H RIV 10 BX
Nº de pieza de BDI
21850168
PRECIO
INVENTARIO: