C2062H DR RIV 10FT/BOX
REXNORD C2062H DR RIV 10FT/BOX
Roller Chain; C2062 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1/2" Roller Width; 0.13" Plate Thickness; 0.68" Plate Height; Straight; 15/64" Pin Diameter
No parte
C2062H DR RIV 10FT/BOX
Nº de pieza de BDI
18621684
PRECIO
INVENTARIO: