ENTRAR O REGISTRARSE
Volver al Menú
Volver al Menú
Volver al Menú
COTIZACIONES
EXCESO DE INVENTARIO
PEDIDO RÁPIDO

413001

BROAN 413001

Powerful 2-speed mixed flow fan for efficient air movement. Rocker switches for convenient fingertip control of light and fan. Easy to clean baked on acrylic enamel finish. 75 watt capacity lamp with unbreakable light diffusing lens. Fits cabinets 12 In. deep or more. 18 In. minimum height above cook top. Exclusive multi-layer design, Microtek duct-free filter traps solid cooking contaminates before air is recirculated into kitchen. For maximum filtration, replace filter every 6 months. ADA (Americans with Disabilities Act) compliant when wired to operate from a dedicated standard 2-rocker/3-rocker wall switch.

No parte

413001

Nº de pieza de BDI

25219830

CTD

Marca
Nombre del fabricante
BROAN NUTONE WWW.BROAN-NUTONE.COM
Cantidad mínima de compra
N/A
Peso / Kilogram
N/A
UNSPSC
46180000
EAN
0026715002306
Descripción larga
Powerful 2-speed mixed flow fan for efficient air movement. Rocker switches for convenient fingertip control of light and fan. Easy to clean baked on acrylic enamel finish. 75 watt capacity lamp with unbreakable light diffusing lens. Fits cabinets 12 In. deep or more. 18 In. minimum height above cook top. Exclusive multi-layer design, Microtek duct-free filter traps solid cooking contaminates before air is recirculated into kitchen. For maximum filtration, replace filter every 6 months. ADA (Americans with Disabilities Act) compliant when wired to operate from a dedicated standard 2-rocker/3-rocker wall switch.