ENTRAR O REGISTRARSE
Volver al Menú
Volver al Menú
Volver al Menú
COTIZACIONES
EXCESO DE INVENTARIO
PEDIDO RÁPIDO

2TEH2

2TEH2

SPEEDAIRE 2TEH2

AIR GUN PISTOL-GRIP NUMBER OF NOZZLES INCLUDED 1 NOZZLE LENGTH 2 IN NOZZLE TIP MATERIAL NOZZLE ANGLE STRAIGHT NOZZLE FEATURES HIGH FLOW NOZZLE SAFETY AIR FLOW PATTERN FOCUSED SOUND LEVEL 103 DB OSHA PRESSURE COMPLIANT YES OUTPUT THRUST 1.6 LBF BO

No parte

2TEH2

Nº de pieza de BDI

26440583

PRECIO
$ 55.07 / CU

CTD

INVENTARIO:
10
Nombre del fabricante
SPEEDAIRE
Cantidad mínima de compra
N/A
Peso / Kilogram
N/A
UNSPSC
27131502
Descripción larga
AIR GUN PISTOL-GRIP NUMBER OF NOZZLES INCLUDED 1 NOZZLE LENGTH 2 IN NOZZLE TIP MATERIAL NOZZLE ANGLE STRAIGHT NOZZLE FEATURES HIGH FLOW NOZZLE SAFETY AIR FLOW PATTERN FOCUSED SOUND LEVEL 103 DB OSHA PRESSURE COMPLIANT YES OUTPUT THRUST 1.6 LBF BO