OMEGA 70 HCB X 2.750
REXNORD OMEGA 70 HCB X 2.750
Elastomeric Coupling Hub; 2-3/4" Bore; 9-1/4" Outside Diameter; Shaft; Finished Bore; 7" Hub Diameter; 3.62" Length Thru Bore; E70 Size or Series; Steel; 3600 Max Speed; 22125In-Lbs Torque
No parte
70 HCB 2.75
Nº de pieza de BDI
22124549
PRECIO
INVENTARIO: