OMEGA 70 HCB X 3.875
REXNORD OMEGA 70 HCB X 3.875
Hub, Elastomeric Coupling; 3-7/8" Bore; 9-1/4" Outside Diameter; 7" Hub Diameter; Shaft; Finished Bore; 3.62" Length Thru Bore; E70 Size or Series; No Bushing; Steel Material; 3600 Maximum Speed; 22125In-Lbs Torque
No parte
10318150
Nº de pieza de BDI
21917996
PRECIO
INVENTARIO: