60B34F X 1-3/8
TSUBAKI 60B34F X 1-3/8
Roller Chain Sprocket; 1-3/8" Bore; 60 Chain; 34 Teeth; 1 Row of Teeth; Hardened Teeth; 8.544" Outside Diameter; 8.129" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
No parte
60B34F-1F
Nº de pieza de BDI
915448
PRECIO
$ 132.75 / CU
$ 278.71 / CU
INVENTARIO: