40B84F X 1-7/16
TSUBAKI 40B84F X 1-7/16
Roller Chain Sprocket; 1-7/16" Bore; 40 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 13.663" Outside Diameter; 13.372" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
No parte
40B84F-1G
Nº de pieza de BDI
914893
PRECIO
$ 177.74 / CU
$ 373.13 / CU
INVENTARIO: