08B-3 SD O/L
RENOLD 08B-3 SD O/L
Chain Link; 08B-3 Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.55MM Plate Thickness; 11.7MM Plate Height; Curved; 4.45MM Pin Diameter
No parte
08B-3 SD O/L
Nº de pieza de BDI
1460793
PRECIO
INVENTARIO: