20B-3 S/C C/L SF
RENOLD 20B-3 S/C C/L SF
Chain Link; 20B-3 Chain Size; Spring Clip; 31.75MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.62MM Plate Thickness; 26.42MM Plate Height; Curved; 10.19MM Pin Diameter
No parte
20B-3 S/C C/L SF
Nº de pieza de BDI
17281454
PRECIO
INVENTARIO: