C2062H RIV 3LSK1 10'
TSUBAKI C2062H RIV 3LSK1 10'
Roller Chain; C2062 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
No parte
C2062HSK13LRB
Nº de pieza de BDI
22382886
PRECIO
$ 770.43 / Crate
$ 1,282.90 / Crate
INVENTARIO: