Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AB19807

AB19807

AB19807 UTILITY CLOTH ROLL ; P180 1 1/2" X 150'

Coated Roll Abrasive; Aluminum Oxide Abrasive Material; Cloth Body Material; P180 Grit; 7-7/8" Nominal Height; 50 yd Nominal Length; 1-1/2" Nominal Width; 3M Abrasive

Part #

7000118527

BDI #

1376497

PRICE
$ 53.18 / roll

QTY

CATEGORY
Brand
Manufacturer Name
3M
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31191500
EAN
0051115198076
Noun
Abrasive
Keyword String
Roll
Manufacturer URL
https://www.3m.com
Weight / LBS
2.22
Product Detail
Coated Roll Abrasive
Product Specification
Aluminum Oxide Abrasive Material; Cloth Body Material; P180 Grit; 7-7/8" Nominal Height; 50 yd Nominal Length; 1-1/2" Nominal Width; 3M Abrasive
Long Description
Coated Roll Abrasive; Aluminum Oxide Abrasive Material; Cloth Body Material; P180 Grit; 7-7/8" Nominal Height; 50 yd Nominal Length; 1-1/2" Nominal Width; 3M Abrasive