Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WBK12L-01

WBK12L-01

WBK12L-01 BALL SCREW LOCK NUT ; 12MM SQUARE

Locknut; Square; M12 X 1 Thread | 19 MM L X 8 MM W X 19 MM H; Steel; Used with WBK12-01/S-01/SF-01/R-11/-11 End Support Unit

Part #

WBK12L-01

BDI #

1196742

PRICE
$ 26.91 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
EAN
0029176506963
Product Name
Locknut
Size
M12 X 1 Thread | 19 MM L X 8 MM W X 19 MM H
Material
Steel
Used With
WBK12-01/S-01/SF-01/R-11/-11 End Support Unit
Inch - Metric
Metric
Other Features
One M4 Set Screw
Category - BDI
Ball Screw Accessories
Product Group - BDI
070
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Square Ball Screw
Manufacturer Item Number
WBK12L-01
Weight / LBS
0.022
Long Description
Locknut; Square; M12 X 1 Thread | 19 MM L X 8 MM W X 19 MM H; Steel; Used with WBK12-01/S-01/SF-01/R-11/-11 End Support Unit