Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ML110 1 5/8

ML070 3/4

ML070 3/4 JAW CPLG HUB ; 3/4" BORE 1-3/8" HUB DIA

Jaw Coupling Hub; 3/4" Bore; 1-3/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.375" Outside Diameter; 0.75" Length Thru Bore; ML070 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 42 | Hytrel 126In-Lbs Torque

Part #

ML070 3/4

BDI #

609311

PRICE
$ 9.49 / each

QTY

INVENTORY:
25
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
31163012
EAN
0697950146133
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
ML070
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Torque
Buna-N 42 | Hytrel 126In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.25
Long Description
Jaw Coupling Hub; 3/4" Bore; 1-3/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.375" Outside Diameter; 0.75" Length Thru Bore; ML070 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 42 | Hytrel 126In-Lbs Torque
Hub Diameter
1.375 Inch | 34.925 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Bore
0.75 Inch | 19.05 Millimeter