Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1,149 Items found
CategoriesBearingsSaved and Contracted ItemsContracted Prices
DODGE
P2B-SCEZ-025M-PCR PILLOW BLOCK BALL BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Set Screw Mount; Ball Bearing; 100.8MM Minimum Bolt Spacing; 106.8MM Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Part #
BDI #
PRICE
$ 171.14 / each
INVENTORY
4

QTY

SKF
6208-2RS1/C3GJN DEEP GROOVE BALL BRG ; 40MM BORE 80MM OD 18MM WD SR 2 SEALS
Single Row Ball Bearing; 40MM Bore; 80MM Outside Diameter; 18MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
BDI #
PRICE
$ 90.19 / each
INVENTORY
5

QTY

DODGE
F4B-SXV-103 FLANGED BLOCK BEARING
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/16" Bore; 4.7" Bolt Circle Diameter; 3-1/4" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
PRICE
$ 85.06 / each
INVENTORY
2

QTY

BROWNING
SLS-110 INSERT BEARING ; 5/8" BORE NARROW IR 0.512" OR WID
Insert Bearing; 5/8" Bore; Narrow Inner Ring; 0.512" Outer Race Width; 1.575" Outside Diameter; Set Screw; Ball Bearing; 15/16" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
BDI #
PRICE
$ 36.38 / each
INVENTORY
8

QTY

DODGE
FC-S2-307R FLANGED BLOCK BEARING
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-7/16" Bore; 8.6" Bolt Circle Diameter; 6-3/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Part #
BDI #
PRICE
$ 1,898.56 / each
INVENTORY
2

QTY