Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1,370 Items found
Saved and Contracted ItemsContracted Prices
MARTIN SPROCKET & GR
D40B13H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Roller Chain Sprocket; 40-2 Chain; 13 Teeth; 2 Row of Teeth; Hardened Teeth; 2-21/64" Outside Diameter; 2.089" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
$ 83.08 / each
INVENTORY
2

QTY

MARTIN SPROCKET & GR
40-8M-50-2012 SPROCKET ; HTS TB 50 2012
Synchronous Pulley; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 40 Teeth; 53.975MM Face Width; Bushed; 110.236MM Flange OD; 100.49MM OD; 101.86MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
BDI #
PRICE
$ 259.50 / each
INVENTORY
1

QTY

TSUBAKI
40 CU ROLLER CHAIN ; 1/2" PITCH 10'/BOX
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
PRICE
$ 47.88 / Foot
INVENTORY
40

QTY

LOCTITE
660 6ML IDH 209765 ANAEROBIC RETAINER ; 66010 0.5ML
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit Gap Filling; Tube; Paste; Coaxial Part | Worn Bearing Seat | Key | Spline | Taper | Retaining Shim | Spun Bearing | Keyway; Silver; 6 Ml
Part #
BDI #
PRICE
$ 22.50 / each
INVENTORY
4

QTY

TSUBAKI
35-2 C/L SC CHAIN CONNECTING LINK ; 35-2 3/8" CHAIN PITCH SPRING CLIP
Chain Link; 35-2 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
PRICE
$ 6.31 / each
INVENTORY
1

QTY