NSK
R3ZZ DEEP GROOVE BALL BRG ; 3/16" BOREX1/2" ODX5/32 " W 1-ROW
Single Row Ball Bearing; 3/16" Bore; 1/2" Outside Diameter; 0.196" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 17.77 / each
INVENTORY
MARTIN SPROCKET & GR
S20-6 WELD ON HUB ; 3-9/16" OD BUSHED 3-7/16" PILOT DIA
3-9/16" Outside Diameter; Bushed; 3-7/16" Pilot Diameter; 0.45" Pilot Length; 2012 Bushing Size; Taper Lock Bushing; Steel; 1-1/4" Length Through Bore; 2-3/4" Bolt Circle Diameter; No Keyway
Part #
BDI #
PRICE
$ 107.79 / each
INVENTORY
TIMKEN
RA115RR + COL INSERT BRG ; 1-15/16" BORE NARROW IR 0.866" OR WID
Insert Bearing; 1-15/16" Bore; Narrow Inner Ring; 0.866" Outer Race Width; 3.543" Outside Diameter; Eccentric Collar; Ball Bearing; 1-23/32" Length Thru Bore; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Part #
BDI #
PRICE
$ 145.64 / each
INVENTORY
DODGE
F4B-SCEZ-107-PCR FLANGED BLOCK BALL BRG
Flange Block Bearing; 4 Bolt Square Flange Block; 1-7/16" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
PRICE
$ 237.48 / each
INVENTORY
SEALMASTER
ST-24C TAKE-UP BALL BEARING ; 1-1/2" BORE 11/16" SLOT WID
Take Up Bearing Only; 1-1/2" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; STH Take Up Frame; 2-18C Insert Part; Cast Iron Housing Material
Part #
BDI #
PRICE
$ 428.38 / each
INVENTORY