DODGE
P30-8M-50-1210 HT250 SYNCH SPROCKET
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 30 Teeth; 60.452MM Face Width; Bushed; 85MM Flange OD; 75.032MM OD; 76.403MM Pitch Diameter; Yes Keyway; 14 To 32MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Part #
BDI #
PRICE
$ 261.52 / each
INVENTORY
DODGE
TL30L100-1610 SYNCHRONOUS SPROCKET
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 30 Teeth; 1-1/4" Face Width; Bushed; 3.83" Flange OD; 3.551" Outside Diameter; 3.581" Pitch Diameter; Yes Keyway; 1/2 To 1-11/16" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
BDI #
DODGE
D80BTL30H-3020 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 80-2 Chain; 30 Teeth; 2 Row of Teeth; No Hardened Teeth; 10.114" Outside Diameter; 9.567" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
DODGE
TL30H100-2012 SYNCHRONOUS SPROCKET ; 1" BELT WID 1/2"CH BELT PIT H STYLE
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 30 Teeth; 1-5/16" Face Width; Bushed; 5.02" Flange OD; 4.721" Outside Diameter; 4.775" Pitch Diameter; Yes Keyway; 1/2 To 2-1/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
BDI #
DODGE
50BTL30H-2012 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 50 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.321" Outside Diameter; 5.979" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #