MARTIN SPROCKET & GR
ML110 3/4 JAW CPLG HUB ; 3/4" BORE 3-5/16" HUB DIA
Jaw Coupling Hub; 3/4" Bore; 3-5/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; 1.688" Length Thru Bore; ML110 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 756 | Hytrel 2268In-Lbs Torque
Part #
BDI #
PRICE
$ 69.34 / each
INVENTORY
MARTIN SPROCKET & GR
40BS12 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 12T 5/8" BORE
Roller Chain Sprocket; 5/8" Bore; 40 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.166" Outside Diameter; 1.932" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 23.16 / each
INVENTORY
MARTIN SPROCKET & GR
40BS16 1 ROLLER CHAIN SPROCKET ; 1/2" P 16T 1" BORE
Roller Chain Sprocket; 1" Bore; 40 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.814" Outside Diameter; 2-9/16" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 29.16 / each
INVENTORY