TB WOODS
2B6.2SDS TRANSMISSION PULLEY
2 Grooves; 6.55" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 5.8" Pitch Minimum; 6.2" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
BDI #
TB WOODS
10J COUPLING SLEEVE
7-1/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 1-5/8" Between Shaft Ends; 3-7/16" Width; 10 Size or Series; 3600 Max Speed; 2875In-Lbs Torque
Part #
BDI #
TB WOODS
6SC-H 1 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 1" Bore; 2-1/2" Outside Diameter; 2-1/2" Hub Diameter; Shaft; Finished Bore; 1-7/32" Length Thru Bore; 6SC Size or Series; Keyway; 6000 Maximum Speed; EPDM/Neoprene 450 | Hytrel 1800In-Lbs Torque
Part #
BDI #
TB WOODS
6SC35 ELASTOMERIC COUPLING FLANGE
Flange, Elastomeric Coupling; 4" Outside Diameter; 2-1/2" Hub Diameter; Spacer Flange; 1-5/8" Length Thru Bore; 6SC Size or Series; Cast Iron Material; 6000 Maximum Speed; EPDM/Neoprene 450 | Hytrel 1800In-Lbs Torque
Part #
BDI #
TB WOODS
8JE EPDM COUPLING SLEEVE
5-1/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 1-1/8" Between Shaft Ends; 2-1/2" Width; 8 Size or Series; 4500 Max Speed; 1135In-Lbs Torque
Part #
BDI #