TSUBAKI
H80B29 1-3/16 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 29T B-STYLE W/HT
Roller Chain Sprocket; 80 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 9.795" Outside Diameter; 9.249" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
PRICE
$ 159.66 / each
INVENTORY
TSUBAKI
H60B29 3/4 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 29T B-STYLE W/HT
Roller Chain Sprocket; 60 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 7.346" Outside Diameter; 6.937" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H60B29F X 1-3/4 SPROCKET
Roller Chain Sprocket; 1-3/4" Bore; 60 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 7.346" Outside Diameter; 6.937" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H60B29F X 1-15/16 SPROCKET
Roller Chain Sprocket; 1-15/16" Bore; 60 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 7.346" Outside Diameter; 6.937" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H10B29 X 19MM RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 10B-1 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 155.499MM Outside Diameter; 146.83MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #