TB WOODS
P28-8M-30-QT SYNCHRONOUS PULLEY
30MM Belt Width; 8MM Belt Pitch; 8M-30 Synchronous Plus Belt Style; 28 Teeth; 31.75MM Face Width; Bushed; 80.01MM Flange OD; 70.079MM OD; 71.298MM Pitch Diam; Keyway; 12.7 To 38.1MM Bushing Bore Range; QT Bushing; No Minimum Plain Bore
Part #
BDI #
PRICE
$ 211.86 / each
INVENTORY
GATES
TL28H100 TIMING PULLEY ; 4.456" PD 28T BORE FOR 2012 BUSH
Synchronous Pulley; 1" Belt Width; 1/2" Belt Pitch; H Belt Style; 28 Teeth; 1.312" Face Width; Bushed; 4.687" Flange OD; 4.402" OD; 4.456" Pitch Diam; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
BDI #
BROWNING
H50Q28 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Roller Chain Sprocket; 50 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 5-59/64" Outside Diameter; 5.582" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
50BTB28H ROLLER CHAIN SPROCKET ; 5/8" P 28T HT BORE FOR 2012 BUSHING
Roller Chain Sprocket; 50 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 5-59/64" Outside Diameter; 5.582" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
40BS28 1 ROLLER CHAIN SPROCKET ; 1/2" P 28T 1" BORE
Roller Chain Sprocket; 1" Bore; 40 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.738" Outside Diameter; 4.465" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #