DODGE
50BTL22H-1610 ROLLER CHAIN SPROCKET ; 5/8" P 22T HT BORE FOR 1610 BUSHING
Roller Chain Sprocket; 50 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 4.722" Outside Diameter; 4.392" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 123.22 / each
INVENTORY
NSK
6902VV DEEP GROOVE BALL BRG ; 15MM BOREX28MM ODX7MM W 1-ROW
Single Row Ball Bearing; 15MM Bore; 28MM Outside Diameter; 7MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 54.47 / each
INVENTORY
MARTIN SPROCKET & GR
60BS10 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 10T 1-1/4" BORE
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.759" Outside Diameter; 2.427" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 30.08 / each
INVENTORY
MARTIN SPROCKET & GR
Q1 2 11/16 TAPERED BUSHING ; 2-11/16" BORE 2-7/8" OD 2-1/2" LTB
Shaft Bushing; 2-11/16" Bore; 2-7/8" Outside Diameter; 2-1/2" Length Thru Bore; Q1 Bushing Series; Keyway; Split Taper Bushing
Part #
BDI #
PRICE
$ 66.04 / each
INVENTORY