DODGE
P26-8M-30-1108 HT250 SYNCH SPROCKET
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 26 Teeth; 38.1MM Face Width; Bushed; 75.006MM Flange OD; 64.846MM OD; 66.218MM Pitch Diameter; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
BDI #
PRICE
$ 178.52 / each
INVENTORY
MARTIN SPROCKET & GR
12B26 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 12B-1 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 168.326MM Outside Diameter; 158.04MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
GATES
P26-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
25MM Belt Width; 5MM Belt Pitch; 5MGT-25 Powergrip GT2 Belt Style; 26 Teeth; 27.432MM Face Width; Rough Bore; 48.26MM Flange OD; 40.234MM OD; 41.377MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.688" Max Bore
Part #
BDI #
MARTIN SPROCKET & GR
40A26 ROLLER CHAIN SPROCKET ; 1/2" P 26T 5/8" MIN PLAIN BORE A PLATE
Roller Chain Sprocket; 40 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.418" Outside Diameter; 4.148" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
DODGE
50TT626 TORQUE TAMER SPROCKET ; NO 50 SIZE 60 CHAIN SIZE 26 TEETH
Roller Chain Sprocket; 60 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #