BROWNING
YSB16B24-15 BEVEL/MITER GEAR
Bevel Gear; 1-1/2" Pitch Dia; 16 DP; 0.25" Face Width; Rough Bore; 24 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 9/16" Max Bore; 1-1/8" Hub Dia; Straight Tooth; Steel
Part #
BDI #
PRICE
$ 158.46 / each
INVENTORY
MARTIN SPROCKET & GR
AK25 P/B V-BELT SHEAVE ; 1 GRV FRACTIONAL
Transmission Pulley; 1 Grooves; 2-1/2" Outside Diameter; Rough Bore; 3L | 4L | A Belt Series; 1.96" Pitch Minimum; 2.3" Pitch Maximum; No Keyway; Yes Minimum Plain Bore; 1" Max Bore
Part #
BDI #
BOSTON GEAR
L146Y-P BEVEL GEAR ; STEEL
Bevel Gear; 1" Pitch Dia; 16 DP; 1/4" Face Width; Rough Bore; 16 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.81" Hub Dia; Straight Tooth; Steel
Part #
BDI #
TSUBAKI
81XC9-ER47 ; POR SPROCKET
Roller Chain Sprocket; 81X Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.298" Outside Diameter; 7.628" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #