ANCHOR FLUID POWER
W36 16 16U ; HYDRAULIC FLANGE ADAPTER
Carbon Steel Blanking 4-Bolt Flange With Mounting Kit; O-Ring Type; 1.00" Pad Size
Part #
BDI #
ANCHOR FLUID POWER
SP 12U ; HYDRAULIC FLANGE ADAPTER
Shipping Plate Kit; Carbon Steel; 2.06" Length; 2.56" Height; 0.33" Thickness; 1.875" X 0.875" Center Distance Between Holes; 1.25" Cut Circle Diameter; For Cylinder Port Covers, Pump Port Covers, Stub-Out Header Line Covers, Maintenance Work And Great for Painting Protection; Contain 1-Shipping Plate, 4-Hex Head Bolts, 1-Buna N O-Ring
Part #
BDI #