MORSE INDUSTRIAL
08B-3 25 FT ROLLER CHAIN ; BRIT STD 25FT/REL
Roller Chain; 08B-3 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 11.811MM Plate Height; Curved; 4.445MM Pin Diameter
Part #
BDI #
MORSE INDUSTRIAL
08B-3 10FT ROLLER CHAIN ; NON-RETURNABLE BRIT STD 10FT/BOX
Roller Chain; 08B-3 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 11.811MM Plate Height; Curved; 4.445MM Pin Diameter
Part #
BDI #
SKF
PHS 08B-3BH12 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 08B-3 Chain; 12 Teeth; 3 Row of Teeth; Hardened Teeth; 55.016MM Outside Diameter; 49.07MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 08B-3BH17 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 08B-3 Chain; 17 Teeth; 3 Row of Teeth; Hardened Teeth; 75.54MM Outside Diameter; 69.12MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 08B-3BH20 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 08B-3 Chain; 20 Teeth; 3 Row of Teeth; Hardened Teeth; 87.808MM Outside Diameter; 81.18MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #