BOSTON GEAR
ET014-040-0-RM142-92 PLANETARY GEARHEAD ; NON RETURNABLE
Speed Reducer; Inline Type; 40:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; ET014 Series; Flange Mounted; Stainless Steel | Anodized Aluminum ; Output Torque
N° de pièce #
Le numéro de pièce BDI
BOSTON GEAR
NT42-025-0-RM115-52 PLANETARY GEARHEAD ; NON RETURNABLE
Speed Reducer; Inline Type; 25:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; NT42 Series; Flange Mounted; Anodized Aluminum; Output Torque
N° de pièce #
Le numéro de pièce BDI
BOSTON GEAR
PL5120-035-4230902-15.9 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Speed Reducer; Inline Type; 35:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL5 Series; Flange Mounted; 15.9MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 900Nm Output Torque
N° de pièce #
Le numéro de pièce BDI
BOSTON GEAR
DT060-005-0-RM060-1 PLANETARY GEARHEAD ; NON RETURNABLE
Speed Reducer; Inline Type; 5:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; DT60 Series; Direct Mounted; Anodized Aluminum; Output Torque
N° de pièce #
Le numéro de pièce BDI
BOSTON GEAR
F872B-28K-B9-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Speed Reducer; Inline Type; 30:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 4639In-Lbs Output Torque
N° de pièce #
Le numéro de pièce BDI