LEESON
5KH39QN9401T
AC Motor; Single Phase; 1/2HP; 48Y Frame Size; 1800 Sync RPM; 115 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.93" Overall Length; 66.6% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
EM2506T ; 7.5HP 1180RPM 3PH 254T 3950M
AC Motor; General Purpose; 7-1/2HP; 254T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.19" Overall Length; 91.7% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
EHM2543T ; 50HP 1775RPM 3PH 324T 4256M
AC Motor; Heating/Cooling System; 50HP; 324T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 27.69" Overall Length; 94.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
JM3108 ; .5HP 1725TR/MIN 3PH 56J 3416M
AC Motor; Pump; 1/2HP; 56J Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.85" Overall Length; 74% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
VL1306A ; .75HP 3450RPM 1PH 56C 3424L POR
AC Motor; Pump; 3/4HP; 56C Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.88" Overall Length; 69% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI