CLIMAX METAL
CLIMAX M1C-10 ; 轴承配件/轴套
10MM Bore; Shaft Collar; Steel; 25.4MM Outside Diameter; 9MM Width; M3 X 10 Clamp Screw Size; One Piece Split
Part #
BDI #
CLIMAX METAL
M2C-50-S CLAMP COLLAR ; 50MM BORE SS 5/BOX
50MM Bore; Shaft Collar; Stainless Steel; 79.375MM Outside Diameter; 19MM Width; M8 X 25 Clamp Screw Size; Two Piece Split
Part #
BDI #
CLIMAX METAL
M2C-55-S CLAMP COLLAR ; 55MM BORE SS 5/BOX
55MM Bore; Shaft Collar; Stainless Steel; 82.6MM Outside Diameter; 19MM Width; M8 X 25 Clamp Screw Size; Two Piece Split
Part #
BDI #
DODGE
1 1/8 SPLIT IRON COLLAR
Shaft Collar; 1-1/8" Bore; Not Threaded; 3-1/8" Outside Diameter; 1-1/4" Width; Iron; One Piece Split
Part #
BDI #
CLIMAX METAL
G2SC-193-A CLAMP COLLAR ; 1-15/16" BORE ALUMINUM 2-PIECE
1-15/16" Bore; Shaft Collar; Aluminum; 3" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split
Part #
BDI #