Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GR-HM832-20-H1-180-31

GR-HM832-20-H1-180-31

GR-HM832-20-H1-180-31 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION

Speed Reducer; Right Angle; 20:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; GR-HM Series; 7/8" Input Shaft Diameter

Part #

GR-HM832-20-H1-180-31

BDI #

437605

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
35.41
UNSPSC
26111537
EAN
0690310023891
Tradename
IRONMAN
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
182TC/184TC
Input Type
C-Face Coupling
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
87
Gearing
Worm
Manufacturer's Series
GR-HM
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
5.18HP
Housing Material And Finish
Cast Iron
Output Torque
3267In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
GR8320527.31
Weight / LBS
78
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; GR-HM Series; 7/8" Input Shaft Diameter
Base to Center of Input Shaft
6.75 Inch | 171.45 Millimeter
Overall Height
11.25 Inch | 285.75 Millimeter
Center Distance
3.25 Inch | 82.55 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Input Shaft Length
2.38 Inch | 60.452 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Output Bore
1.938 Inch | 49.225 Millimeter
Overall Length
15.03 Inch | 381.762 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter