MAUREY
4836V1060 VARI-SPEED BELT
36 Degree Angle; Variable Speed; 106" Pitch Length; 3" Belt Width; 107.1" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
BDI #
GATES
TR24619 ; POR TRUCK AND BUS V-BELT
Belt, Variable Speed; 37 Degree Angle; 0.66" Belt Width; 62.64" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
BDI #
SKF
PHG 1926V250 V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Variable Speed Belt; 26 Degree Angle; 25" Pitch Length; 1-3/16" Width; 25.7" Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
BDI #
SKF
PHG 1926V275 V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Variable Speed Belt; 26 Degree Angle; 27-1/2" Pitch Length; 1-3/16" Width; 28.1" Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
BDI #
TIMKEN
4436V329 VARIABLE SPEED COG-BELT ; 101738544
36 Degree Angle; Variable Speed; 32.9" Pitch Length; 2-3/4" Belt Width; 34" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
BDI #