MARATHON MOTORS
F131 ; 056C17F5358 FARM DUTY AC MOTOR ; 1/3HP 1725RPM TEFC 56C 1/60/115/208-230V
AC Motor; 0.33HP; 56C Frame Size; 1725 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 6.56" Overall Length; 55% Efficiency Full Load
Part #
BDI #
LEESON
191229.00 WASHDOWN MOTOR ; 33HP 1740R 56TN/575V 3PH 60HZ
AC Motor; 0.33HP; 56C Frame Size; 1740 Sync RPM; 575 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 78.5% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
R383 ; 063T34FH5504 ; 1/3HP 3600RPM TEFC 63 3/60/230/460V
AC Motor; 0.33HP; 63 Frame Size; 3430/2760 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 0.428" Shaft Diameter; 4.44" Overall Length; 72% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
O210 ; 056C34D2114 SGL PHASE HVAC MOTOR ; 1/3HP 3600RPM DP 56C 1/60/115/208-230V
AC Motor; 0.33HP; 56C Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6-1/2" Overall Length; 64% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
33-2434Z102 ; POR .33HP 1750RPM DC 42C 3327P TENV F1 N
DC Motor; 0.33HP; 42C Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 3/8" Shaft Diameter; 12.44" Overall Length
Part #
BDI #