MCGILL
MCG CF3B ; 轴承/滚轮轴承
Cam Follower Bearing; 3" Roller Diameter; 1-3/4" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #
PRICE
¥560.00 / each
¥1,467.00 / each
INVENTORY
In stock (4)
CARTER MFG
PHRE-325-A CAM FOLLOWER ; 3.25" OD X 2" W X 2.5" STUD
Cam Follower Bearing; 3-1/4" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
RBC BEARINGS
CH 88 L CAM FOLLOWER BEARING ; 2-3/4" CROWNED SLOTTED HEAD/SEALED
Cam Follower Bearing; 2-3/4" Roller Diameter; 1-1/2" Roller Width; Crowned Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
BDI #
PCI
FTR-3.50-CSO TRACK ROLLER ASSEMBLY ; 3.5" RLR DIAX1.25" BRX1.94" W FLNG STD
Cam Follower Bearing; 3-1/2" Roller Diameter; 1.94" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
MCGILL
CFH 2 3/4 SB CAM FOLLOWER BEARING ; 2-3/4" RLR DIA 1-1/2" RLR WD
Cam Follower Bearing; 2-3/4" Roller Diameter; 1-1/2" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #