OSBORN LOAD RUNNERS
PLRS-1-3/4 PLAIN LOAD RUNNER
Cam Follower Bearing; 1-3/4" Roller Diameter; 1-3/16" Roller Width; Flat Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
FLR-1-3/4 FLANGED LOAD RUNNER ; 1-3/4" ROLLER DIA 1-3/16" ROLLER WIDTH
Cam Follower Bearing; 1-3/4" Roller Diameter; 1-3/16" Roller Width; Flat With Flange Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
PLR-1-3/4 PLAIN LOAD RUNNER ; 1-3/4" ROLLER DIA 1-3/16" ROLLER WIDTH
Cam Follower Bearing; 1-3/4" Roller Diameter; 1-3/16" Roller Width; Flat Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
VLR-3-1/2-16 V-GROOVED LOAD RUNNER ; 3-1/2" ROLLER DIA 2" ROLLER WIDTH
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS PLRU-1-3/4
Cam Follower Bearing; 1-3/4" Roller Diameter; 1-3/16" Roller Width; Flat Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #